National Diversified Sales 12 in. Round Grate N1240

DESCRIPTION

  • 12" round structural foam polyolefin grate with UV inhibitor
  • Class B: Loads of 61-175 psi
  • Fits 12" Sewer and Drain Pipe, 12" Corrugated Pipe
  • Open surface area 46.00 square inches
  • Recommended for medium-duty pneumatic tire traffic, autos and light trucks at speeds less than 20 m.p.h.

National Diversified Sales 12 in. Round Grate

N1240

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Diameter
12 in
Height
3-3/5 in
Length
14-3/20 in
Material
Plastic
Material Type
HDPE
Width
14-3/20 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS