National Diversified Sales 12 x 17 in. Standard Meter Box ND1200BO

DESCRIPTION

  • Box only

National Diversified Sales 12 x 17 in. Standard Meter Box

ND1200BO

Length:

SPECIFICATIONS

Color Finish
Black
Height
12 in
Length
21-3/4 in
Material
Plastic
Material Type
Polyolefin
Width
15-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS