National Diversified Sales 17 in. Valve Box with Water Cover N113BCBW

DESCRIPTION

National Diversified Sales 17 in. Valve Box with Water Cover

N113BCBW

Length:

SPECIFICATIONS

Length
12 in
Material
Plastic
Material Type
Polyolefin
Waterworks Application
Water
Width
17 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS