National Diversified Sales 17 x 30 x 18 in. Valve Box with Lid N226BCB

DESCRIPTION

  • Overlapping bolt-down cover prevent dirt and grass from settling between body and cover
  • Stainless steel nut on boxes for bolt down capability
  • UV inhibitors prevent discoloration and deterioration
  • such as cracking or blistering

National Diversified Sales 17 x 30 x 18 in. Valve Box with Lid

N226BCB

Height:

SPECIFICATIONS

Color Finish
Green
Height
18-5/8 in
Length
40-3/8 in
Material
Plastic
Material Type
Polyolefin
Width
27-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS