DESCRIPTION

  • 18"x 18" One-Piece Tapered Catch Basin
  • One-piece tapered with 2 openings
  • Requires 2 or 4 #2410 universal outlet
  • Requires either #1206, #1242, #1243, #1245, #1266, #1888 or #1889 Universal Outlet to connect pipe to basin. Includes 2 or 4 #1890 Reducer Rings
  • Structural Foam Polyolefin

National Diversified Sales 18 in. 1-Piece 2-Hole Catch Basin Black

N1882

Length:

SPECIFICATIONS

Color Finish
Black
Height
18-7/10 in
Length
17-4/5 in
Material
Plastic
Width
17-3/5 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS