National Diversified Sales 18 in. Atrium Grate Black N1881

DESCRIPTION

  • Load rated from pedestrian to heavy vehicular traffic
  • Open surface area 89.40 square inches
  • Structural Foam Polyolefin Dome Atrium Grate with UV inhibitor
  • Use with 18" x 18" catch basin series

National Diversified Sales 18 in. Atrium Grate Black

N1881

Length:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Height
6 in
Length
16-13/16 in
Material
Plastic
Material Type
HDPE
Width
16-13/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS