National Diversified Sales 18 in. Catch Basin with 4 Outlet N1804

DESCRIPTION

  • 18" x 18" Modular Catch Basin with Locking Tabs
  • Assembly Required

National Diversified Sales 18 in. Catch Basin with 4 Outlet

N1804

Length:

SPECIFICATIONS

Color Finish
Black
Height
18-5/8 in
Length
18-1/8 in
Material
Plastic
Width
18-1/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS