National Diversified Sales 19 in. Meter Cover Box N113CM

DESCRIPTION

  • Overlapping with plastic reader cover

National Diversified Sales 19 in. Meter Cover Box

N113CM

Length:

SPECIFICATIONS

Length
14 in
Material
Plastic
Material Type
Polyolefin
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS