National Diversified Sales 19 in. Meter Valve Box with Cover in Purple N113PBCR

DESCRIPTION

  • Overlapping covers prevent dirt and grass from settling between body and cover
  • Stainless steel nut on boxes for bolt down capability
  • UV inhibitors prevent discoloration and deterioration
  • such as cracking or blistering

National Diversified Sales 19 in. Meter Valve Box with Cover in Purple

N113PBCR

Length:

SPECIFICATIONS

Length
14 in
Material
Plastic
Material Type
Polyolefin
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS