National Diversified Sales 19 in. Rectangle Cover Sewer in Green N213CS

DESCRIPTION

  • Overlapping cover only - prevent dirt and grass from settling between body and cover

National Diversified Sales 19 in. Rectangle Cover Sewer in Green

N213CS

Length:

SPECIFICATIONS

Color Finish
Green
Length
14 in
Waterworks Application
Sewer
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS