DESCRIPTION

National Diversified Sales 19 in. Rectangle Water Meter Cover in Green

N213CW

Length:

SPECIFICATIONS

Color Finish
Green
Length
14 in
Waterworks Application
Water
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY