National Diversified Sales 19 in. Standard Valve Box N113BC

DESCRIPTION

National Diversified Sales 19 in. Standard Valve Box

N113BC

Length:

SPECIFICATIONS

Length
14 in
Material
Plastic
Material Type
Polyolefin
Waterworks Application
ICV
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS