National Diversified Sales 19 in. Valve Box Only Irrigation Control Valve Cover in Green N113C

DESCRIPTION

  • Prevent dirt and grass from settling between body and cover

National Diversified Sales 19 in. Valve Box Only Irrigation Control Valve Cover in Green

N113C

Length:

SPECIFICATIONS

Color Finish
Green
Length
14 in
Material
Plastic
Material Type
Polyolefin
Width
19 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS