National Diversified Sales 19 in. Valve Box with Sewer Cover N114BCS

DESCRIPTION

  • Overlapping covers prevent dirt and grass from settling between body and cover
  • Stainless steel nut on boxes for bolt down capability
  • UV inhibitors prevent discoloration and deterioration
  • such as cracking or blistering

National Diversified Sales 19 in. Valve Box with Sewer Cover

N114BCS

Length:

SPECIFICATIONS

Color Finish
Green
Length
14 in
Material
Plastic
Material Type
Polyolefin
Waterworks Application
Sewer
Width
19 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS