National Diversified Sales 2 in. Slotted Grate NDS232

DESCRIPTION

  • 2 ft. heavy-duty Iron Channel Grate
  • Dura Slope™
  • Heavy duty
  • Open surface area 20.85 square inches per foot

National Diversified Sales 2 in. Slotted Grate

NDS232

Material:

SPECIFICATIONS

Color Finish
Black
Height
3/4 in
Length
23-3/4 in
Material
Ductile Iron
Width
5-15/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS