National Diversified Sales 20 in. Jumbo Box in Black N117B

DESCRIPTION

  • Box only
  • Single inlet and outlet

National Diversified Sales 20 in. Jumbo Box in Black

N117B

Length:

SPECIFICATIONS

Color Finish
Black
Length
12 in
Material
Plastic
Material Type
Polyolefin
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS