DESCRIPTION

  • 24" Square HDPE with Structural Foam Grate with UV inhibitor
  • ADA compliant
  • Open surface area 231.69 square inches
  • Recommended for medium-duty pneumatic tire traffic, autos, and light trucks at speeds less than 20 MPH.
  • UV inhibitors
  • Use with 24" x 24" Catch Basin Series.

National Diversified Sales 24 in. Grate for Catch Basin Black

N2411

Length:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Height
3-3/5 in
Length
24 in
Material
Plastic
Material Type
Polyolefin
Width
24 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS