National Diversified Sales 30 in. Jumbo Meter Box N124BCDMB

DESCRIPTION

National Diversified Sales 30 in. Jumbo Meter Box

N124BCDMB

Length:

SPECIFICATIONS

Color Finish
Black
Length
17 in
Material
Plastic
Material Type
Polyolefin
Waterworks Application
ICV
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS