National Diversified Sales 4 in. EZ Roll Grass Paver NEZ4X150

DESCRIPTION

  • Allows light to heavy vehicular traffic to drive over turf areas
  • Can be used as a BMP for NPDES Phase II compliance
  • Prevents soil compaction, allowing healthy root growth where grass can thrive
  • This engineer-designed grass paver comes in pre-assembled rolls for easy installation
  • Used to stabilize soil and allows turf to grow in areas that would traditionally have impervious hardscaping installed

National Diversified Sales 4 in. EZ Roll Grass Paver

NEZ4X150

Length:

SPECIFICATIONS

Color Finish
Black
Length
288 in
Material
Plastic
Width
48 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS