5-1/8 in. PVC Slip Swing Check Valve N152010

DESCRIPTION

  • 150 PSI working pressure
  • Full flow design

5-1/8 in. PVC Slip Swing Check Valve

N152010

Valve Size:

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Length
5 in
Material
Plastic
Material Type
PVC
Valve Body Style
Swing Check
Valve Size
1 in
Valve Type
Check Valves
Width
2-17/50 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS