DESCRIPTION

  • 10.39 GPM per foot
  • 5" wide UV protected high impact polyolefin pedestrian traffic channel grate
  • 5" wide UV-protected Structural Foam Polyolefin Pedestrian Traffic Channel Grate. Open surface area 4.86 square inches per foot. 24.26 GPM per foot
  • ADA compliant/heel proof
  • Open surface area 7.93 square inches per foot
  • Requires #829 screws
  • Wide UV protected high impact for pedestrian traffic

National Diversified Sales 5 in. Pedestrian Traffic Channel Grate

N826

Length:

SPECIFICATIONS

Color Finish
Light Grey
Color Finish Category
Greys
Height
3/4 in
Length
19-11/16 in
Material
Plastic
Material Type
HDPE
Width
5-47/250 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS