National Diversified Sales 5 in. PVC Trench Drain with End Cap N864

DESCRIPTION

  • 5" wide Light Traffic Channel Grate and Channel Drain with mechanical interlocking joints and UV inhibitors
  • Grate should be recessed 1/4" in traffic applications
  • Grate should be recessed 1/8" below finish grade in non traffic applications
  • Includes drain kit: 1 end outlet and 1 end cap

National Diversified Sales 5 in. PVC Trench Drain with End Cap

N864

Length:

SPECIFICATIONS

Color Finish
Light Grey
Height
5-7/16 in
Length
39-5/8 in
Material
Plastic
Width
5-9/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS