National Diversified Sales 6 in. Channel #091 NDS091

DESCRIPTION

  • System consists of 4' channel sections including 24 pre-sloped channel sections and 9 neutral channel sections
  • The sloped channel sections enable the system to extend to a length of 96' with a continuous slope
  • UV inhibitors

National Diversified Sales 6 in. Channel #091

NDS091

Length:

SPECIFICATIONS

Color Finish
Light Grey
Height
6-173/400 in
Length
48-13/16 in
Material
Plastic
Material Type
HDPE
Width
10-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS