DESCRIPTION

  • 6" Round Structural Foam Polyolefin Grate with UV inhibitor
  • Class A: Loads of 1-60 psi
  • Fits Spee-D® Basin, 6" Sewer and Drain Pipe & Fittings and 6" Corrugated Pipe
  • Open surface area 9.10 square inches
  • Recommended for pedestrians, bicycles and wheel chair traffic

National Diversified Sales 6 in. Round Plastic Grate

N40

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Diameter
6 in
Fitting Size 1
6 in
Fitting Sizes
6 in
Height
2-3/8 in
Length
6-3/4 in
Material
Plastic
Material Type
HDPE
Width
6-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS