National Diversified Sales 6 in. Square Grate Satin Brass N920B

DESCRIPTION

  • 30.08 GPM
  • 6" Square Solid Brass Grate with brass-colored styrene low-profile adapter and brass screws
  • ADA compliant
  • Fits 3" or 4" Sewer and Drain Pipe or Fittings, 3" or 4" Corrugated Pipe, and 3" or 4" Triple Wall Pipe
  • Heel Proof
  • Open surface area 22.96 square inches

National Diversified Sales 6 in. Square Grate Satin Brass

N920B

Length:

SPECIFICATIONS

Color Finish
Satin Brass
Color Finish Category
Brass Tones
Height
2-3/4 in
Length
6-1/8 in
Material
Plastic
Material Type
High Impact Styrene
Width
6-1/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS