DESCRIPTION

  • 6" universal plug
  • Black

National Diversified Sales 6 in. Universal Plug for Catch Basin

N1206

Diameter:

SPECIFICATIONS

Color Finish
Black
Diameter
6 in
Height
63/100 in
Length
7 in
Width
7 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS