DESCRIPTION

  • 6" Universal Locking Outlet
  • Fits 6" corrugated, sewage, and drain pipe
  • Locking
  • Locking outlet snaps on to most 6" corrugated pipe
  • Use to connect 6" pipe to Catch Basins
  • When used with the 24" Catch Basin a #2410 adapter is required

National Diversified Sales 6 x 6 in. Offset Universal Locking Outlet Adapter

N1266

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in x 6 in
Height
7-1/4 in
Length
3-2/5 in
Width
7-7/25 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS