8 in. PVC End Cap in Black
8 in. PVC End Cap in Black
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- The reinforced convex face allows the cap to withstand greater pressure for testing and minimize ballooning
- They are also low cost and reusable
- Caps offer a quick and easy way to cap pipe ends and cleanouts
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Test Cap
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- SDR 35