DESCRIPTION

  • Fits 8" sewer and drain pipe, 8" corrugated pipe
  • Use with 18" and 24" catch basin series
  • Use with 24" catch basin also requires #2410 adapter

National Diversified Sales 8 x 8 in. Universal Locking Outlet Adapter

N1888

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in x 8 in
Height
3-1/2 in
Length
9-37/50 in
Width
9-37/50 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS