National Diversified Sales 9 in. Atrium Grate Green N991

DESCRIPTION

  • 9" Structural Foam Polyolefin Dome Atrium Grate with UV inhibitor
  • Load rated from pedestrian to heavy vehicular traffic
  • Open surface area 31.50 square inches
  • Use with 9" x 9" catch basin series

National Diversified Sales 9 in. Atrium Grate Green

N991

Diameter:

SPECIFICATIONS

Color Finish
Green
Color Finish Category
Greens
Diameter
9 in
Height
4-3/4 in
Length
9 in
Material
Plastic
Material Type
HDPE
Width
9 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS