DESCRIPTION

  • 9" x 9" Square Low-Profile Housing Adapter with 6" Outlet
  • Fits 6" Spee-D® Basin and 6" Sewer and Drain Pipe & Fittings
  • Styrene

National Diversified Sales 9 in. Hub Adapter in Black

N932

Length:

SPECIFICATIONS

Color Finish
Black
Height
4-1/4 in
Length
9-7/16 in
Material
Plastic
Material Type
ABS
Width
9-7/16 in

Starting at
Call for Pricing
  • QUANTITY