National Diversified Sales 9 in. Round Valve Box with Irrigation Control Valve Cover in Green N208BC

DESCRIPTION

  • Overlapping covers prevent dirt and grass from settling between body and cover
  • Stainless steel nut on boxes for bolt down capability
  • UV inhibitors prevent discoloration and deterioration
  • such as cracking or blistering

National Diversified Sales 9 in. Round Valve Box with Irrigation Control Valve Cover in Green

N208BC

Diameter:

SPECIFICATIONS

Color Finish
Green
Diameter
7 in
Height
9-1/8 in
Length
8-3/8 in
Material
Plastic
Material Type
Polyolefin
Width
8-3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS