DESCRIPTION

  • 9" Square Structural Foam Polyolefin Grate with UV inhibitor
  • ADA compliant
  • Open surface area 39.50 square inches
  • Recommended for medium-duty pneumatic tire traffic, autos and light trucks at speeds less than 20 MPH
  • Use with 9" x 9" Catch Basin Series

National Diversified Sales 9 in. Square Grate Green

N990

Length:

SPECIFICATIONS

Color Finish
Green
Color Finish Category
Greens
Height
1-3/25 in
Length
8-7/8 in
Material
Plastic
Material Type
HDPE
Width
8-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS