National Diversified Sales Adapter and Square Grate Black N640

DESCRIPTION

  • 17.83 GPM
  • 6"x6" Low-Profile Adapter and Structural Foam Polyolefin Removable Grate with UV inhibitor and stainless steel screws
  • ADA compliant
  • Fits 3" or 4" Sewer and Drain Pipe & Fittings, 3" or 4" Corrugated Pipe, and 3" or 4" Triple Wall Pipe.
  • Heel Proof
  • Open surface area 13.61 square inches
  • Recommended for pedestrians, bicycles and wheel chair traffic

National Diversified Sales Adapter and Square Grate Black

N640

Diameter:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
4 in
Height
2-1/2 in
Length
6-3/16 in
Material
Plastic
Material Type
High Impact Styrene, Polyolefin
Width
6-3/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS