DESCRIPTION

  • 114.69 GPM
  • 9" Square Structural Foam Polyolefin Grate with UV inhibitor
  • Open surface area 37.49 square inches
  • Use with 9" x 9" Catch Basin Series

Black Square Grate for Catch Basin Series

N980

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Height
1-3/25 in
Length
8-7/8 in
Material
Plastic
Material Type
HDPE
Waterworks Application
Water
Width
8-7/8 in

Starting at
Call for Pricing
  • QUANTITY