DESCRIPTION

National Diversified Sales Brass Grate

N1230B

Width:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
Length
12 in
Material
Brass
NSF Certified
No
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY