National Diversified Sales Brass Square Grate with Styrene Collar NDS921B

DESCRIPTION

  • 30.08 GPM
  • 6" Square Solid Brass Grate with brass-colored styrene low-profile adapter and brass screws
  • ADA compliant
  • Fits Spee-D Basin, 6" sewer and drain pipe and fittings
  • Heel Proof
  • Open surface area 22.96 square inches

National Diversified Sales Brass Square Grate with Styrene Collar

NDS921B

Length:

SPECIFICATIONS

Color Finish
Satin Brass
Color Finish Category
Brass Tones
Height
2-3/4 in
Length
6-3/25 in
Material
Plastic
Material Type
High Impact Styrene
Width
6-3/25 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS