National Diversified Sales Channel Drain Grate Grey NDS541

DESCRIPTION

  • ADA compliant/heel proof
  • Excellent for light duty applications including residential pools, patios, spas and tennis courts
  • Low-cost alternative to Spee-D® channel
  • Mini Channel™
  • Requires 4 screws per grate

National Diversified Sales Channel Drain Grate Grey

NDS541

Length:

SPECIFICATIONS

Color Finish
Grey
Color Finish Category
Greys
Height
1/4 in
Length
36 in
Material
Plastic
Material Type
Polyolefin
Width
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS