DESCRIPTION

  • 2 ft. Structural Foam Polyolefin Secured Channel Grate with UV inhibitor
  • Open surface area 16.76

National Diversified Sales Channel Grate Grey

N241

Length:

SPECIFICATIONS

Color Finish
Grey
Color Finish Category
Greys
Height
7/8 in
Length
24 in
Material
Plastic
Material Type
HDPE
Width
4 in

Starting at
Call for Pricing
  • QUANTITY