DESCRIPTION

  • Fits 4" Sewer and Drain Pipe
  • Ideal for discharging excess water from storm water management system
  • NDS #420 polyolefin spring-loaded Pop-up Drainage Emitter with UV inhibitor, 4" styrene 90 degree elbow with 1/4" drain hole
  • Spring automatically retracts

National Diversified Sales Drainage Emitter with Elbow

N421

Fitting Sizes:

SPECIFICATIONS

Color Finish
Black
End Connection 1
Slip
End Connections
Slip
Fitting Size 1
4 in
Fitting Sizes
4 in
Height
6-1/2 in
Length
6-15/16 in
Material
Plastic
Material Type
High Impact Styrene
Width
5-15/16 in

Starting at
Call for Pricing
  • QUANTITY