• Cart

National Diversified Sales Ductile Iron Universal End Cap and Frame Grate Screw KAMNDS123

DESCRIPTION

  • Dura Slope™
  • Use on DS-124 universal end cap and DS-127 universal end outlet downstream for (male) end
  • Use to attach DS-200 frame to channel

National Diversified Sales Ductile Iron Universal End Cap and Frame Grate Screw

KAMNDS123

Material:

Ductile Iron

SPECIFICATIONS

Color Finish
Steel
Height
1-3/16 in
Length
1/4 in
Material
Ductile Iron
Width
1/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS