FIP x CTS Compression Adapter NDS73107

DESCRIPTION

  • For use on Polyethylene Tube Size SDR-9 ASTM D-2737 PVC NSF/ANSI 61+372

FIP x CTS Compression Adapter

NDS73107

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2737
Color Finish
White
End Connection 1
FIP
End Connection 2
CTS
End Connections
FIP x CTS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Width
1-81/100 in