FIP x IPS Compression Brass Adapter
NDS83110
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
SPECIFICATIONS
- End Connection 1
- FIP
- End Connection 2
- IPS
- End Connections
- FIP x IPS
- Fitting Size 1
- 1 in
- Fitting Size 2
- 1 in
- Fitting Sizes
- 1 in
- Fitting Type
- Straight
- Material
- Brass
- Maximum Pressure
- 200 psi
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Width
- 2-3/8 in