DESCRIPTION

  • Fits 3" sewer and drain pipe and fittings, 3" corrugated pipe and 3" triple wall pipe
  • Flat-Top Structural Foam Polyolefin Atrium Grate with UV inhibitor
  • Open surface area 9.40 square inches

National Diversified Sales Flat Top Polyolefin Atrium Grate Green

N70

Diameter:

SPECIFICATIONS

Color Finish
Green
Color Finish Category
Greens
Diameter
3 in
Height
3-69/100 in
Length
2-7/8 in
Material
Plastic
Material Type
HDPE
Width
2-7/8 in

Starting at
Call for Pricing
  • QUANTITY