National Diversified Sales Dura Slope™ Floor Drain Outlet NDS227

DESCRIPTION

  • Requires DS-123 screws when applying to male end of channel section
  • Slides in to upstream (female) end of channel section

National Diversified Sales Dura Slope™ Floor Drain Outlet

NDS227

Color Finish

 

SPECIFICATIONS

Collection
Dura Slope™
Color Finish
Grey
Color Finish Category
Greys
Height
13-7/16 in
Length
6-27/40 in
Material
Plastic
Material Type
HDPE
Width
2-5/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS