DESCRIPTION

  • 6" Round Structural Foam Polyolefin Grate with UV inhibitor
  • Class A: Loads of 1-60 psi
  • Fits Spee-D® Basin, 6" Sewer and Drain Pipe & Fittings and 6" Corrugated Pipe
  • Open surface area 9.10 square inches
  • Recommended for pedestrians, bicycles and wheel chair traffic

National Diversified Sales Foam Polyolefin Round Grate Green

N50

Diameter:

SPECIFICATIONS

Color Finish
Green
Color Finish Category
Greens
Diameter
6 in
Height
2-3/8 in
Length
6-3/4 in
Material
Plastic
Material Type
HDPE
Width
6-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS