2 in. Slip x Spigot Hot Tap Saddle NDS3220

DESCRIPTION

  • For PVC Pipes 1-1/2" and 2" Service Lines

2 in. Slip x Spigot Hot Tap Saddle

NDS3220

Tap Size:

SPECIFICATIONS

Color Finish
White
End Connection 1
Slip
End Connection 2
Spigot
End Connections
Slip x Spigot
Fits Pipe Size
2 in
Material
Plastic
Material Type
PVC
Tap Size
2 in
Width
9-12/25 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS