DESCRIPTION

  • 9" x 9 Low-Profile Adapter. Styrene.
  • Requires NDS #1243, #1245, #1266 or #1889 Universal Outlets to connect pipes.

National Diversified Sales Lever Operator Profile Adapter

N930

Fitting Sizes:

SPECIFICATIONS

Color Finish
Black
Fitting Size 1
9 in
Fitting Size 2
9 in
Fitting Sizes
9 in
Fitting Type
Straight
Height
2-3/50 in
Length
9-3/8 in
Material
Plastic
Width
9-3/8 in

Starting at
Call for Pricing
  • QUANTITY