National Diversified Sales Light Traffic Channel Grate Grey NDS814

DESCRIPTION

  • 32.91 GPM per foot
  • 5" wide structural foam polyolefin light traffic channel grate with UV inhibitors
  • ADA compliant
  • Light traffic with UV inhibitors
  • Open surface area 25.12 square inches per foot
  • Recommended for medium-duty pneumatic tire traffic, autos, and light trucks at speeds less than 20 MPH.
  • Requires #829 screws

National Diversified Sales Light Traffic Channel Grate Grey

NDS814

Length:

SPECIFICATIONS

Color Finish
Light Grey
Color Finish Category
Greys
Height
3/4 in
Length
19-5/8 in
Material
Plastic
Material Type
HDPE
Width
5-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS