MIP x CTS Compression PVC Adapter NDS73071

DESCRIPTION

  • Tube size SDR-9

MIP x CTS Compression PVC Adapter

NDS73071

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2737
Color Finish
White
End Connection 1
MIP
End Connection 2
CTS
End Connections
MIP x CTS
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Width
2-2/25 in